For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw with mushroom seal WFBS type wood
A2 stainless steel with EPDM mushroom seal. For the attachment of fiber cement corrugated boards to wooden substructure
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Variants
- Ø 25 mm EPDM seal and Ø 22 mm pre-fitted stainless steel washer.
- The pressed-on wings drill 8 mm into the fibre cement and prevent the boards from splitting.
- With cutting notch for wood substructures - processing speed 900 rpm minimum screw-in depth 50 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!