For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Suitable for all type-U base height adjusters, height 48.5–136.5 mm
- Material: Aluminium
- Drill bushings made from hardened steel
- Very long-lasting, low-wearing
- Horizontal drill hole can be adjusted with AF 6 Allen key
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!