For detailed information, other images and documents, please select individual articles from the following table.
Drilling and cutting paste Cut and Cool Perfect
Optimum results and safety for all materials and applications
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Safe and efficient to use
- Longer tool service life
- High corrosion protection
- Can be welded without advance cleaning for low quantities
Can be used as minimum quantity lubricant
Optimum performance, optimum results thanks to specifically matched components
Paste for the most challenging machining tasks
- Machining of highest-strength steels fully possible
- Horizontal and overhead applications entirely implementable
- Storage temperature: 5-40° C
- Shelf life: 3 years
- Storage class (VCI concept): 10
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The drilling and cutting paste is particularly suitable for heavy-duty machining processes, such as high-strength hard steels, tool steel, ball bearing steel, CrNi alloys, and Hastelloy.
Apply the paste to the machining tool using a brush.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!