For detailed information, other images and documents, please select individual articles from the following table.
DS 35 drilling aid
Drilling aid and water extraction system for fast, simple and hand-guided wet drilling in brittle materials, concrete, steel-reinforced concrete and masonry
Register now and access more than 125,000 products
Variants
- Clean work without annoying drilling dust due to the effective water extraction system
- High precision due to stable guide for exact drilling
- Versatile and ideal for tiles, concrete and other hard materials
- Easy handling due to compact and lightweight design, can even be used conveniently in hard-to-reach areas
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Mainly suitable for use in diamond core drilling and DS 35 core drills.
Construction and renovation tasks: When drilling in tiles, concrete or stone, water is used to bind dust and cool the tool. The water extraction system prevents uncontrolled water spillage onto the construction site and ensures a clean work surface.
Tasks involving tiling and ceramics: When drilling holes in tiles and ceramics to install bathroom or kitchen fittings, water is used to prevent overheating and to bind dust. A water extraction system prevents uncontrolled water spillage onto the surface and ensures a clean, dry working environment to prevent slipping.
Tasks involving natural stone and marble: When drilling in materials such as marble, granite or other natural stone, water cooling is necessary to protect the drilling tool and prevent cracks. The water extraction system ensures that excess water is removed immediately, preventing stains and damage to the stone.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!