For detailed information, other images and documents, please select individual articles from the following table.
Drilling stand Comfort
Drilling stand with permanent magnet for quick and easy drilling of drill holes at 90° angles in metal.
Register now and access more than 125,000 products
Variants
Absolutely safe working method
Due to the extremely high retention force of the permanent magnet, working with the drilling stand is 100% safe, even if there is a power failure.
Lightweight
Lightweight drilling stand with permanent magnet.
Immediately ready to use
With the pre-mounted star handle, the drilling stand can be used immediately. No lengthy assembly time required.
Compatible with a number of machines
With the clamping neck opening (61.7 mm diameter) and the adapter supplied (Eurobund mount 43 mm diameter), this drilling stand can be combined with many different machines.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!