Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Drill BM 13-XE
Drill BM 13-XE - 1
Drill BM 13-XE - 2
Drill BM 13-XE - 3
Drill BM 13-XE - 4
Drill BM 13-XE - 5

For detailed information, other images and documents, please select individual articles from the following table.

Drill BM 13-XE

Practical 13 mm drill with ergonomic handle and special plug-in cable system

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Simple, one-handed tool change


Automatic spindle lock



Stops the tool slipping in the drill chuck


Single-sleeve quick-action drill chuck with clamping force locking and carbide jaws



Defective cables can be replaced or longer cables attached within a matter of seconds


Special connection system



High reliability and optimum power transmission


Solid metal planetary gear unit



Continuous speed control


Electronic throttle switch with adjusting wheel



Prevents accidental changeover


2-speed switch with lock on the outside of the housing.



Right/left switch on top of housing



Service cover for easy carbon brush changes


Additional replacement carbon brushes in the handle



Secure grip, even at high torques


Robust additional handle with depth stop



Robust and compact


Fibreglass reinforced polyamide housing

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.