For detailed information, other images and documents, please select individual articles from the following table.
Drill BM 13-XE
Practical 13 mm drill with ergonomic handle and special plug-in cable system
Register now and access more than 125,000 products
Variants
Simple, one-handed tool change
Automatic spindle lock
Stops the tool slipping in the drill chuck
Single-sleeve quick-action drill chuck with clamping force locking and carbide jaws
Defective cables can be replaced or longer cables attached within a matter of seconds
Special connection system
High reliability and optimum power transmission
Solid metal planetary gear unit
Continuous speed control
Electronic throttle switch with adjusting wheel
Prevents accidental changeover
2-speed switch with lock on the outside of the housing.
Right/left switch on top of housing
Service cover for easy carbon brush changes
Additional replacement carbon brushes in the handle
Secure grip, even at high torques
Robust additional handle with depth stop
Robust and compact
Fibreglass reinforced polyamide housing
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!