For detailed information, other images and documents, please select individual articles from the following table.
Drill BM 10-E COMPACT
Compact, powerful drill for fast, powerful drilling in wood, aluminium, metal and stainless steel
Register now and access more than 125,000 products
Variants
Ergonomic design
- Excellent weight/power ratio for effortless work
- Belt clip for simple handling
High precision and long service life
Robust metal quick-action drill chuck
Continuously adjustable speed
Electronic speed control permits gentle force delivery and allows the device to be matched to any application.
Clockwise/anti-clockwise rotation
Inserted screws can be removed. With direct carbon brush changeover, maximum torque is achieved in both running directions.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!