The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Drawer cabinet BASIC 700 B
Robust and spacious drawer cabinet for storing materials.
Register now and access more than 125,000 products
Variants
- Robust sheet-steel construction, welded with multiple edges
- Top and bottom of the housing are closed
- Surface is protected by an 8-mm cover panel with a plastic coating
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Drawer capacity: 100 kg with an evenly distributed load
- Rows of slots to insert partition/dividers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!