For detailed information, other images and documents, please select individual articles from the following table.
Drain pipe cleaner, liquid
High-alkaline, concentrated pipe cleaner for professional use on drains of any kind
Register now and access more than 125,000 products
Variants
- Dissolves fats, oils, hair and other deposits
- Works quickly and effectively and prevents blockages
- Prevents formation of odours
- Suitable for defrosting frozen drains
Do not use an aluminium container. May be corrosive to metals.
Harmful to health if swallowed. Causes severe skin burns and eye damage.
Essential: Wear safety gloves/protective clothing and eye protection/face protection
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Ideal for use in households, large kitchens, all sanitary rooms and other industries.
Observe the usage instructions carefully!
- To prevent odours and clogged drains, the drain cleaner can be poured into the drain opening diluted up to 5% (50 ml/1 l) with cold water. Leave to stand for at least 30 minutes and then rinse with cold water.
- For clogged pipes, remove water from the basin and apply in undiluted form. Leave to stand for at least 30 minutes and then rinse with cold water.
- If the water does not drain quickly enough after 30 minutes with the cold water tap carefully turned on, the process must be repeated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!