Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For making drill holes in aerated concrete
Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Amo® III 7.5 type 3 window frame screw Half round head
Stand-off installation system Amo®-Max spacer
Window frame screw AMO® III type 1
Amo® III 7.5 type window frame screw Cylinder head 7.5 mm
Spacing assembly screw AMO® III 11.5
Stand-off installation system AMO®-Max plastic sleeve
AMO®-Combi 7.5/11.5 window frame screw