For detailed information, other images and documents, please select individual articles from the following table.
Double-sided adhesive tape Multi Tack
Double-sided adhesive tape with high adhesive strength and excellent internal strength, also suitable for difficult-to-bond plastics.
Register now and access more than 125,000 products
Variants
Heat-resistant up to 75 °C
Extremely high and long-lasting adhesive strength
- Excellent adhesive strength and extremely high final adhesion
- Excellent internal strength at elevated temperature
- Can be torn off by hand (without liner)
- Extremely suitable for high-load applications on smooth and rough surfaces
Per running metre, lasts up to:
- 8 kg/25 mm width
- 6 kg/19 mm width
- 4 kg/12 mm width
Suitable for various surfaces
- Perfectly suited to various substrates, including materials with low surface energy
- Application on metal, plastic, PE, PP, wood, glass, stone/concrete
Ideal processing temperature approx. +15°C to 30°C. Store at temperatures between +10°C and +30°C. Maximum temperature resistance +75°C. Before using Multitack adhesive tape, please observe our processing instructions, which are included in all boxes of Multitack.
| Base material table for double-sided adhesive tapes | ||||||
| Multi Tack double-sided adhesive tape | Double-sided adhesive tape | Double-sided adhesive tape MULTI | Double-sided adhesive tape STRONG | Adhesive tape for trade fair construction | ||
| 0894909010 0894909012 0894909018 | 08945004 | 0894600 | 0894601 | 0894605 | ||
| Bituminous substrates | - | - | - | - | - | |
| Silicone | - | - | - | - | - | |
| Plastics | PMMA | ⎷5 | ⎷1 | ** | ⎷5 | ⎷1 |
| ABS | ⎷5 | ⎷2 | ⎷1 | ⎷3 | ⎷1 | |
| Polycarbonate (PC) | ⎷5 | ⎷2 | ⎷2 | ⎷4 | ⎷1 | |
| PVC | ⎷5 | ⎷1 | ⎷1 | ⎷3 | ⎷1 | |
| Polyethylene (PE) | ⎷3 | - | ⎷1 | ⎷2 | - | |
| Polypropylene (PP) | ⎷4 | - | ⎷1 | ⎷2 | ⎷1 | |
| Teflon (PTFE) | ⎷3 | - | - | ⎷1 | - | |
| Metal/wood | Aluminium (anodised) | ⎷5 | ⎷1 | ⎷1 | ⎷3 | ⎷1 |
| Aluminium (painted) | ⎷5 | ⎷1 | ⎷2 | ⎷5 | ⎷1 | |
| Steel | ⎷5 | ⎷1 | ⎷2 | ⎷4 | ⎷1 | |
| Beech | ⎷4 | ⎷1 | ⎷1 | ⎷2 | ⎷1 | |
| Other | Glass | ⎷5 | ⎷1 | ** | ⎷5 | ⎷1 |
| ⎷1 = Limited adhesion ⎷2 = Moderate adhesion ⎷3 = Good adhesion ⎷4 = Very good adhesion ⎷5 = Excellent adhesion - = No adhesion | ||||||
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Bonding on almost all surfaces, e.g. ABS, PET, PE, PP, PVC, wood, metal, powder-coated surfaces, ceramic tiles, painted surfaces, glass, rough and porous surfaces. For indoor use: The required adhesive surface is at least 25 cm² per kg of load. Quick and easy mounting of bases, name plates, hooks, letter boxes, panel materials, tiles, LED profiles etc. Suitable for decorative ornaments and frames made of polyurethane and polystyrene foam. Ideal for installing smoke detectors. Metal/building services: Bonding of cable ducts, mounting of signs, glass elements, handles etc. Sanitary applications: decorative elements, dispenser systems etc.
Before applying the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!