For detailed information, other images and documents, please select individual articles from the following table.
Solar double pipe clamp
Simple, fast mounting on insulated pipe with click lock
Register now and access more than 125,000 products
Variants
Through hole
Easy to install using anchors and screws
Minimal clamping range
Clean appearance, minimal pressing in of insulation
> 60 mm.
For installing the solar stainless steel corrugated double-pipe system or individual lines installed in parallel that are insulated with Flexen insulated rubber tube (total outside diameter greater than 60 mm)
To install the solar double pipe clamp, use 6 mm screw with large disk head (at least 13 mm diameter), but not a countersunk head!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!