For detailed information, other images and documents, please select individual articles from the following table.
SysLine S double guide rail
For recessed installation and screwing into upper shelf
Register now and access more than 125,000 products
Variants
- Firm grip even with thin upper shelf: The double guide rail can be screwed on from a upper shelf thickness of just 16 mm.
- For door thicknesses up to max. 19 mm
Dimensions subject to change. Subject to technical changes.
For groove installation with additional screwing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!