For detailed information, other images and documents, please select individual articles from the following table.
Durable double-loop cable ties
Double-loop cable ties
- Width of band: 7.6 mm
- Width: 7.6 mm
- Length: 373 mm
- Material: PA 6.6 - Polyamide
- Min./max. temperature resistance: -40 to 85 °C
- Ultraviolet resistance: Yes
- Colour: Black
- Halogen-free: Yes
- Silicone-free: Yes
- Max. tensile force: 534 N
- show more ... show less ...
Register now and access more than 125,000 products

Variants
- Guiding hoses and wiring harnesses in the engine compartment
- Areas in which bundles must be mounted parallel to each other or to other elements
- Multiple loops possible
- Prevents damage by distributing the clamping forces
- High tensile strength for securely attaching bundles
- Simple manual installation – use of tools for easy clamping and cutting
- UV-resistant and weather-resistant
Then multi-loop cable ties are the perfect solution.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!