For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Quick and easy to apply
- No clouding
- Good coverage
- Quick to dry
- Brilliant effects
- Solids content of base material in %: 31.8
- Mixture by volume: 2:1 with acrylic thinner
- Application equipment: Paint gun, minimum nozzle size 1.3 mm.
- Available colours: refer to index list (+ effect colours, metallic, solid)
Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet. In accordance with German regulation ChemVOC FarbV dated 16/12/2004, this product may not be used for repairing vehicle paintwork or for coating structures, their components or decorative elements! Tip for pros! Can be painted over wet-on-wet in two spraying passes with intermediate flash-off time of 2-5 minutes. Important! Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information.
| Application method | ||||
| Pressure [bar] | Nozzle [mm] | Spray passes | Thinner | |
| Air/flow cup | 3-4 | 1.2-1.4 | 2-3 | 50 % |
| HVLP | 2 | 1.2-1.4 | 2-3 | 50 % |
| Brush on/roll on | ||||
| Airless |
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
For high-quality two-layer gloss coating of machinery and structures in indoor and outdoor use in conjunction with 2-component clear lacquer VOC or 2-component clear lacquer reflow. Also suitable for multi-colour painting.
- Pre-treat the base material
- Dilution: 2:1 by volume with acrylic thinner
(For further information on application, please refer to the technical data sheet)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!