The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
W6RK profile double cylinder for keyed-alike original systems
All cylinders are locked with the same key, and each customer receives their own protected keyed-alike lock
Register now and access more than 125,000 products
Variants
- Due to the reversible key, which has grooves and milled recesses on both sides, it can be easily and conveniently inserted into the lock cylinder in both directions
- The integrated drill protection in each cylinder provides additional protection
- Three strong nickel silver keys are supplied with each cylinder
- The cylinders feature a compact design
- Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications
- A security card (proof of ownership) is provided with each system
- Easy to use without locking diagram via article number
Locking systems are special-order products. The customer does not have the right to return or exchange the product.
The delivery time is approx. 6-10 working days.
Additional keys for the original system can be ordered using art. no. 5688040820.
Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented via the configurator
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!