For detailed information, other images and documents, please select individual articles from the following table.
Akura 44 profile double cylinder for keyed alike systems with original equipment
All cylinders are locked with the same key, and each customer receives their own protected keyed-alike lock
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37061.jpg)
Variants
- The authorisation sensing for Akura 44 cylinders takes place in several levels at the same time, specifically through the combination of a variable longitudinal profile, six active sensing elements and up to ten passive elements
- The integrated drill protection in each cylinder provides additional protection
- Easy insertion of the reversible key
- Three strong Akura 44 nickel-silver keys are supplied with each cylinder
- The cylinders feature a modular design
- Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications
- A security card (proof of ownership) is provided with each system
- Easy to use without locking diagram via article number
Locking systems are special-order products. The customer does not have the right to return or exchange the product.
Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.
Additional keys for the original system can be ordered using art. no. 0687092211.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!