Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
3KS Plus profile double cylinder For keyed alike profile cylinders in original equipment
3KS Plus profile double cylinder For keyed alike profile cylinders in original equipment - 1
3KS Plus profile double cylinder For keyed alike profile cylinders in original equipment - 2
3KS Plus profile double cylinder For keyed alike profile cylinders in original equipment - 3

For detailed information, other images and documents, please select individual articles from the following table.

3KS Plus profile double cylinder For keyed alike profile cylinders in original equipment

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Every system is unique

  • Simple processing without locking diagram via article number

  • A security card is provided with every order

  • Vertical key duct

  • Integrated drill protection

  • Key made from nickel silver with thick cross-section

  • Statutory key protection thanks to patented key profile

  • The cylinder can also be operated if a key is inserted from the opposite side (emergency and danger function, from length 31 x 36 mm)

  • Locking technology

  • 12 springless, specially coated locking pins with 18 control pins, queried via 2 lateral ledgers
Notice

Subsequent and replacement deliveries are only possible when the proof of ownership (security card) is presented via the Fittings Centre.



Locking systems are special-order products. The customer is not entitled to return or exchange the product.



The cylinder can also be actuated when a key is inserted on the opposite side.

Specified dimensions not binding. Subject to technical changes!