Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Durable double-clamp cable ties

For detailed information, other images and documents, please select individual articles from the following table.

Durable double-clamp cable ties

Double-clamp cable ties

  • Width of band: 12.7 mm
  • Width: 12.7 mm
  • Material: PA 6.6 - Polyamide
  • Min./max. temperature resistance: -40 to 115 °C
  • Ultraviolet resistance: Yes
  • Colour: Black
  • Halogen-free: Yes
  • Silicone-free: Yes
  • Max. tensile force: 667.2 N

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants