For detailed information, other images and documents, please select individual articles from the following table.
Double bracket
For installing supply and return pipes etc.
- Elongated hole length: 24 mm
- Elongated hole width: 9 mm
- Thread type x nominal diameter: M8
- Width: 15 mm
- Thickness: 5 mm
- Suitable for screw thread: M8
- Surface: Zinc plated
- Material: Steel
- Sustainability: Resources, Pollutants / Emissions
- show more ... show less ...
Register now and access more than 125,000 products



Variants
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!