For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products



Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Tip: Double ring end POWERDRIV® bi-hexagon
- Finely toothed, 72 teeth
- Single-handed operation with reversing lever for clockwise and anti-clockwise rotation
- Material: Chromium-vanadium steel
- Basic body surface: chromium-plated, high-gloss polished
- Geometry: Straight ring end
4 sizes in one ratchet wrench
Most common wrench sizes are covered by only 2 ratchet wrenches.
1/4 inch bit adapter available
Simply insert into size 10 mm ratchet wrench to use as a bit ratchet.
For hard-to-access areas
Narrow ratchet head
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!