For detailed information, other images and documents, please select individual articles from the following table.
RW® double bit
2 in 1, the two most common RW bit sizes 20 and 40 combined in one tool
Register now and access more than 125,000 products
Variants
- The perfect bit for the new generation of ASSY screws
- More power thanks to a larger contact surface at the bit
- More stability and precise positioning due to perfect fit of the bit in the drive
- One-handed working and optimal hold when positioning the screw thanks to the tight-fit recess, even without a magnetic bit holder
- Double-printed bit for easy identification of the desired bit size
- The RW bit is suitable for ASSY screws with both RW and AW drives
- RW 20 for screws from dia. 3.5 to 5 mm and RW 40 covers all dimensions from dia. 5 to 10 mm, which means that, in practice, joiners and carpenters often only require one bit to carry out their work
- Clamp the double bit in the centre of the drill chuck, also suitable for the 1/4 inch screw/drill bit holder
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!