Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Double USB socket 12V Plastic, rectangular design
Double USB socket 12V Plastic, rectangular design - 1
Double USB socket 12V Plastic, rectangular design - 2
Double USB socket 12V Plastic, rectangular design - 3
Double USB socket 12V Plastic, rectangular design - 4
Double USB socket 12V Plastic, rectangular design - 5
Double USB socket 12V Plastic, rectangular design - 6

For detailed information, other images and documents, please select individual articles from the following table.

Double USB socket 12V Plastic, rectangular design

For installation at back of alcoves, desks
and bedside tables

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For charging e.g. smartphones or tablet PCs

  • Low installation height of only 16 mm

  • A 12-V transformer capable of providing at least 10.5 W is required for supplying power to the socket

  • Output line: 1 x 2.1 A or 2 x 1.05 A

Dimensions subject to change. Subject to technical changes!