Door knob Type A
Door knob Type A - 1
Door knob Type A - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door knob Type A

  • Fitting version: Knob
  • Suitable for: Office doors, Surgery doors, Apartment entrance doors
  • Fire protection certified: No
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 22-65 mm
  • DIN direction: DIN R/L
  • Environmental Product Declaration: Yes
  • Type of assembly: Continuous fastening
  • Knob diameter: 50 mm
  • Grip height inc. rosette/label: 46 mm
  • Rosette/ shield shape: Rosette round
  • Rosette diameter: 55 mm
  • Rosette thickness: 8 mm
  • Cam diameter: 6 mm
  • Hole distance: 38 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Square size Spindle Insertion depth Knob/handle plate/loop handle Quantity PU
price/PU
0687154900
With M12 thread roll Solid
1 pcs
0687154901
8 mm 45 mm Rotating
1 pcs
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
CAD data  | 
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
This door knob is ready for use on DIN R and DIN L doors without alteration.



More secure hold


Metric screws (M5) end-to-end.



Fixed or pivot-mounted.



Door knob pre-mounted on the rosette.

Notice

Square pin with borehole at front or steel door spindles with borehole at front must be ordered separately.

Specified dimensions not binding. Subject to technical changes!