For detailed information, other images and documents, please select individual articles from the following table.
Door-opening lever set 2 pieces
Used to pry open vehicle doors
Register now and access more than 125,000 products
Variants
- The back of the tool is made of rubber and spherical, which makes it possible to pry open the door with just one hand while positioning an air wedge with the other
- No damage to the contact surface of the vehicle
- Made of high-strength polycarbonate plastic
- Can also be used as a plastic wedge
- Each 35 mm wide
Scope of delivery:
- 1 door-opening lever, wedge-shaped
- 1 door-opening lever, round
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!