Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Door latch set
Door latch set - 1
Door latch set - 2

For detailed information, other images and documents, please select individual articles from the following table.

Door latch set

Quick-action closure for swing doors, for mounting in a gap of at least 12 mm between the profile and the door

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Scope of delivery


  • 1 x door latch

  • 2 x screw ISO 10642 M4x16
Notice

Use a cheese head screw ISO 4762 – nominal diameter M6 as a holding screw or counterpiece to the door latch.


The thread length of the screw depends on the gap distance and groove depth. The screw head is fully sunk into the door latch.