For detailed information, other images and documents, please select individual articles from the following table.
Door latch set
Quick-action closure for swing doors, for mounting in a gap of at least 12 mm between the profile and the door
Register now and access more than 125,000 products
Variants
Scope of delivery
- 1 x door latch
- 2 x screw ISO 10642 M4x16
Use a cheese head screw ISO 4762 – nominal diameter M6 as a holding screw or counterpiece to the door latch.
The thread length of the screw depends on the gap distance and groove depth. The screw head is fully sunk into the door latch.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!