For detailed information, other images and documents, please select individual articles from the following table.
Door knob, type C
Lateral misalignment of the handle plate allows for optimal ease of use
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1271024.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148306.jpg)
Variants
- The handle plate is securely pre-assembled on the escutcheon
- Easy assembly as the M5 sleeve nuts are pre-assembled
- The metal fittings can be secured with M5 metric screws throughout
Steel door spindles with eccentric drill hole must be ordered separately. Door knobs can also be supplied with an antibacterial surface by special order.
The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.
Dimensions subject to change. Subject to technical changes.
For living areas and public areas e.g. apartment entrance doors, office doors, fire doors and smoke-protection doors.
Suitable for door handle series A 302 Click - A 322 Click and A 502 Click - A 510 Click.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!