Handle plate TYPE E
Handle plate TYPE E - 1
Handle plate TYPE E - 2
Handle plate TYPE E - 3
Handle plate TYPE E - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Handle plate TYPE E

On oval rosette

  • Suitable for: House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
  • Design: Rosette oval with handle plate
  • Material: Aluminium
  • Type of assembly: Screw-on
  • Area of application: Object area, Private area
  • Fire protection certified: No
  • Hole distance: 50 mm
  • DIN direction: DIN R/L
  • Environmental Product Declaration: No
  • Length of rosette: 74 mm
  • Width of rosette: 33 mm
  • Rosette thickness: 14 mm
  • Handle height inc. rosette/ label: 75 mm
  • Grip height inc. rosette/label: 75 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Colour Square size Bearing Technology Quantity PU
price/PU
0687282053
Powder-coated Traffic white RAL 9016
1 pcs
0687282254
Anodised Silver F1 8 mm Door handle, fixed, Spring-mounted
1 pcs
0687282054
Powder-coated Traffic white RAL 9016 8 mm Door handle, fixed, Spring-mounted
1 pcs
0687282554
Anodised Stainless steel F9 8 mm Door handle, fixed, Spring-mounted
1 pcs
0687282253
Anodised Silver F1
1 pcs
0687282553
Anodised Stainless steel F9
1 pcs
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
CAD data  | 
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
Best possible hold


Handle plate and base rosette are permanently connected and ensure an optimal hold



Handling


Optimal handling thanks to offset handle plate.



Low storage costs


Versatile combination options and low storage costs, as all items individually available.

Notice

Square pins must be ordered separately.


To secure, rivet nuts and metric screws can be used.

Specified dimensions not binding. Subject to technical changes.