For detailed information, other images and documents, please select individual articles from the following table.
Door frame clamp
The door frame clamp fixes and supports the door frame gently and precisely whilst wall joints are filled with foam.
Register now and access more than 125,000 products
Variants
- Eliminates the need for laborious alignment using inserts, wedges or spreaders
- Eliminates distortion even if the internal pressure of the foam is uneven
Two clamps are used per door - one at the level of the lock and the second at the level of the lower hinge. Thanks to the flat clamping plates, the door frame clamp can also be fixed in grooves in the casing. The butterfly screws on the sides can be used to support and align the clamp against the wall. The printed scale simplifies adjusting the clamp to the size of the door casing. Door clamps can be attached to the casing in the workshop. This enables the door casing to be transported safely to the building site.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!