For detailed information, other images and documents, please select individual articles from the following table.
ZARGENBLITZ door jamb assembly tool
Assembly tool for quick and easy installation of wooden door jambs for jamb depths of 80-330 mm
Register now and access more than 125,000 products
Variants
- Quick and precise mounting and installation of door jambs
- No deformation of the door jamb during installation
- Quick and easy transportation of the door jamb to the installation location
- Four detent points for four different jamb widths
Detent point 1 - 591 mm
Detent point 2 - 716 mm
Detent point 3 - 841 mm
Detent point 4 - 966 mm
- Infinitely variable width adjustment is possible via the locking screw
- For door jambs with a sealing groove width of 11-13 mm
- The most common groove width is 12 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!