For detailed information, other images and documents, please select individual articles from the following table.
ZARGENBLITZ door jamb assembly tool
Assembly tool for quick and easy installation of wooden door jambs for jamb depths of 80-330 mm
Register now and access more than 125,000 products
Variants
- Quick and precise assembly and installation of door jambs
- No deformation of the door jamb during installation
- Quick and easy transportation of the door jamb to the installation location
- Four detent points for four different jamb widths
Detent point 1 - 591 mm
Detent point 2 - 716 mm
Detent point 3 - 841 mm
Detent point 4 - 966 mm
- Infinitely variable width adjustment is possible via the locking screw
- It is possible to insert glass door frames and flush-closing door frames
1. Set the door jamb width
2. Place door jamb on frame
3. Align the Zargenblitz with the lower edge
4. Screw the frame flash onto the drill brushing with the frame
5. Transport safely, securely and easily
6. Insert door jamb
7. Align the door jamb with the adjustable feet and spirit level
8. Fold down retaining flaps for deep frames
9. Fix the door jamb with AMO bags
10. Foaming
11. Cure
12 Remove door jamb - done!
- For door jambs with a sealing groove width of 11-13 mm
- The most common groove width is 12 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!