For detailed information, other images and documents, please select individual articles from the following table.
Door holder, type A With holding magnet
Two-point attachment
Register now and access more than 125,000 products
Variants
- Stops the door and protects against damage
- Magnetic with 70 N (7 kg) adhesive force
- Concealed screw connection
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!