The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door hinge VLB house door 3D FD
Concealed door hinge for rebated doors with integrated groove for the rebate seal
Register now and access more than 125,000 products
Variants
- The hinges are milled into the block/blind frame and the door: Invisible when the door is closed
- Can be adjusted in three directions without removing the door panel: The toothed clamping plates reliably prevent unwanted height adjustment
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with dia. 16 mm (not in product range) and a stop ring with dia. 27 mm (not in product range) are required.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!