Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VLB 60 3D IHV door hinge
VLB 60 3D IHV door hinge - 1
VLB 60 3D IHV door hinge - 2
VLB 60 3D IHV door hinge - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VLB 60 3D IHV door hinge

Concealed door hinge for flush-closing doors up to 100 kg with integrated height adjustment for easy raising or lowering of the door

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Convenient operation and precise adjustment of the hinges

  • The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed

  • Can be adjusted in three directions without removing the door leaf

  • Maintenance-free
Notice

To install the hinges, milling jigs, a milling cutter with dia. 24 mm (not in product range) and a stop ring with dia. 30 mm (not in product range) are required.



If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.

Dimensions subject to change. Subject to technical changes.