Door hinge VLB 40 3D

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door hinge VLB 40 3D

Concealed door hinge for abutting doors

  • Material of the housing: ALU/ST
  • Surface: Lacquered
  • Colour: Silver F1
  • DIN direction: DIN R/L
  • Lateral adjustment: +/- 3 mm
  • Height adjustment: +/- 3 mm
  • Contact pressure adjustment: + 2 mm
  • Integrated hinge side security: No
  • Load capacity with 2 hinges: 60 kg
  • Opening angle: 180 Degree
  • EC declaration of conformity (CE): No
  • Included in delivery: 2 x VLB 40 3-D hinges, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting hinges on the mounting plate for wooden wrap-around frames)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material of the housing Surface Colour DIN direction Quantity PU
price/PU
0687380044
ALU/ST Lacquered Silver F1 DIN R/L
2 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • The hinges are recessed and are not visible when the door is closed

  • Can be adjusted in three directions without dismounting the door leaf

  • The toothed clamping plates reliably prevent independent and unwanted height adjustment

  • For installation on wooden wrap-around frames, separate mounting plates are required

  • Maintenance-free
Notice

To install the hinges, milling jigs, cutters ∅ 24 mm and a stop ring ∅ 30 mm are required.

Specified dimensions not binding. Subject to technical changes!