The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VLB 100 3D door hinge
Concealed door hinge for flush-closing doors up to 120 kg
Register now and access more than 125,000 products
Variants
- The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed
- Can be adjusted in three directions without removing the door leaf
- The toothed clamping plates reliably prevent unwanted height adjustment
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with dia. 24 mm (not in product range) and a stop ring with dia. 30 mm (not in product range) are required.
If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.
For art. no. 0687380101 and art. no. 0687380103, the delivery time is approx. 4 weeks.
Specified dimensions not binding. Subject to technical changes!
Suitable for fire and acoustic doors
Suitable for flush-closing building doors on wooden block, wooden wrap-around, steel and aluminium frames.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!