Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
AL 200 door handle pair

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AL 200 door handle pair

Can be used for a variety of escutcheons and short and long plates made of aluminium

  • Fitting version: Handle/handle
  • Suitable for: Interior doors, Toilet and bathroom doors, Apartment entrance doors
  • Fire protection certified: No
  • Bearing Technology: Door handle, loose
  • Material: Aluminium
  • Surface: Anodised
  • Suitable for min./max. door thickness: 38-42 mm
  • DIN direction: DIN R/L
  • Square size: 8 mm
  • Insertion depth: 44 mm
  • Handle length: 128 mm
  • Door handle mount diameter: 17.6 mm

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen