The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door handle pair AL 120, U shape
Can be used for a variety of escutcheons and short and long plates made of aluminium
- Fitting version: Handle/handle
- Suitable for: Interior doors, Toilet and bathroom doors, Apartment entrance doors
- Fire protection certified: No
- Shape of door handle: U
- Bearing Technology: Door handle, loose
- Material: Aluminium
- Surface: Anodised
- Suitable for min./max. door thickness: 38-42 mm
- DIN direction: DIN R/L
- Square size: 8 mm
- Insertion depth: 37 mm
- Handle length: 132 mm
- Handle diameter: 18 mm
- Door handle mount diameter: 17.6 mm
- show more ... show less ...
Register now and access more than 125,000 products

Variants
With the door handle pairs, the 8-mm square pin is always located securely in the door handle on one side.
Specified dimensions not binding. Subject to technical changes!
The door handle allows the door to be opened by moving the latch over the lock follower.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!