Door handle pair AL 110
Door handle pair AL 110 - 1
Door handle pair AL 110 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle pair AL 110

For all common interior doors with door thicknesses from 38 mm to 42 mm

  • Fitting version: Handle/handle
  • Suitable for: Interior doors, Toilet and bathroom doors, Apartment entrance doors
  • Fire protection certified: No
  • Bearing Technology: Door handle, loose
  • Material: Aluminium
  • Surface: Anodised
  • Suitable for min./max. door thickness: 38-42 mm
  • DIN direction: DIN R/L
  • Square size: 8 mm
  • Insertion depth: 47 mm
  • Handle length: 125 mm
  • Door handle mount diameter: 17.6 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Fitting version Suitable for Fire protection certified Quantity PU
price/PU
0688160002
Silver F1 Handle/handle Interior doors, Toilet and bathroom doors, Apartment entrance doors No
0688160112
Nickel silver F2 Handle/handle Interior doors, Toilet and bathroom doors, Apartment entrance doors No
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
CAD data  | 
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
Notice

With this pair of door handles, the 8-mm square pin is always located securely in the door handle on one side.

Specified dimensions not binding. Subject to technical changes!