Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Door handle A 810 on oval escutcheon
Door handle A 810 on oval escutcheon - 1
Door handle A 810 on oval escutcheon - 2
Door handle A 810 on oval escutcheon - 3
Door handle A 810 on oval escutcheon - 4
Door handle A 810 on oval escutcheon - 5
Door handle A 810 on oval escutcheon - 6
Door handle A 810 on oval escutcheon - 7

For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 810 on oval escutcheon

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Handle and base rosette are permanently connected and ensure the best possible hold, attachment is via rivet nuts and metric screws

  • Versatile combination options and low storage costs, as all articles individually available

  • The hole plates can be used in DIN R and DIN L doors without alteration
Notice

Square pins or panic pins must be ordered separately.


The FS approval only applies to complete Würth FS sets or combinations of Würth FS individual parts that form a coordinated assembly in accordance with DIN 18273. Only genuine Würth parts may be used for assembly. The assembly work, incl. all components (screws and pins), must be performed by a qualified expert according to the instructions. Failure to do so will void any warranty claim.

Application area

Specified dimensions not binding. Subject to technical changes.