Door handle attachment Hands-free ELBOW TYPE B
Door handle attachment Hands-free ELBOW TYPE B - 1
Door handle attachment Hands-free ELBOW TYPE B - 2
Door handle attachment Hands-free ELBOW TYPE B - 3
Door handle attachment Hands-free ELBOW TYPE B - 4
Door handle attachment Hands-free ELBOW TYPE B - 5
Door handle attachment Hands-free ELBOW TYPE B - 6
Door handle attachment Hands-free ELBOW TYPE B - 7
Door handle attachment Hands-free ELBOW TYPE B - 8
Door handle attachment Hands-free ELBOW TYPE B - 9
Door handle attachment Hands-free ELBOW TYPE B - 10
Door handle attachment Hands-free ELBOW TYPE B - 11

For detailed information, other images and documents, please select individual articles from the following table.

Door handle attachment Hands-free ELBOW TYPE B

Hands-free opening and closing of doors, for better hand hygiene in everyday life

  • Area of application: Object area, Private area
  • Suitable for min./max. handle diameter: 18-22 mm
  • Type of assembly: Screw-on
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • DIN direction: DIN R/L
  • Suitable for: Interior doors, Toilet and bathroom doors, House doors, Office doors, Surgery doors, Profiled frame doors, Glass doors

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Area of application Suitable for min./max. handle diameter Type of assembly Material Quantity PU
price/PU
0688190310
Object area, Private area 18-22 mm Screw-on Stainless steel A2, 1.4301
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Easy to open and close with elbow or forearm

  • Hands-free operation to minimise the risk of contamination

  • Easy-to-clean surface

  • Can be used on door handles with a round gripping surface

  • Can be attached easily and securely
Notice

Not suitable for use on fire doors.

Dimensions subject to change. Subject to technical changes.