Door handles AL 920 on interior plate
Door handles AL 920 on interior plate - 1
Door handles AL 920 on interior plate - 2
Door handles AL 920 on interior plate - 3
Door handles AL 920 on interior plate - 4
Door handles AL 920 on interior plate - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handles AL 920 on interior plate

With PC perforation

  • Suitable for: House doors, Profiled frame doors, Tubular door frames
  • Material: Aluminium
  • Type of assembly: Screw-on or continuous fastening
  • Area of application: Object area, Private area
  • Fire protection certified: No
  • Punched-hole: PC
  • Distance (from handle to lock): 92 mm
  • Square size: 8 mm
  • DIN direction: DIN R/L
  • EN standard: 1906
  • Utilisation category: Class 4
  • Environmental Product Declaration: No
  • Bearing Technology: Door handle, fixed, Return mechanism
  • Insertion depth: 40 mm
  • Handle length: 145 mm
  • Door-plate length: 245 mm
  • Door-plate width: 36 mm
  • Label thickness: 10 mm
  • Handle height inc. rosette/ label: 66 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Colour Hole distance Suitable for Quantity PU
price/PU
0687286512
Anodised Stainless steel F9 210 mm House doors, Profiled frame doors, Tubular door frames
1 pcs
0687286212
Anodised Silver F1 210 mm House doors, Profiled frame doors, Tubular door frames
1 pcs
0687286012
Powder-coated Traffic white RAL 9016 210 mm House doors, Profiled frame doors, Tubular door frames
1 pcs
0687287012
Powder-coated Traffic white RAL 9016 216 mm House doors, Profiled frame doors, Tubular door frames
1 pcs
0687287212
Anodised Silver F1 216 mm House doors, Profiled frame doors, Tubular door frames
1 pcs
0687287512
Anodised Stainless steel F9 216 mm House doors, Profiled frame doors, Tubular door frames
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Best possible hold


The handle and the long plate are securely and invisibly attached using metric screws or tapping screws to ensure the best possible hold.



Low storage costs


Versatile combination options and low storage costs, as all items individually available.



The fittings can be used immediately on DIN R and DIN L doors without alteration

Notice

Fastening material and square pins must be ordered separately.

Specified dimensions not binding. Subject to technical changes.