Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Door handle A 900

For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 900

  • Area of application: Object area, Private area
  • Rosette thickness: 14 mm
  • Suitable for: House doors, Profiled frame doors, Tubular door frames
  • Fire protection certified: No
  • Bearing Technology: Door handle, fixed, Return mechanism
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • DIN direction: DIN R/L
  • Standards: EN 1906
  • Utilisation category: Class 4
  • Environmental Product Declaration: No
  • Type of assembly: Screw-on
  • Square size: 8 mm
  • Insertion depth: 40 mm
  • Handle length: 145 mm
  • Hole distance: 50 mm
  • Length of rosette: 74 mm
  • Width of rosette: 33 mm
  • Handle height inc. rosette/ label: 68 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt