The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ITS 630 door closer with slide rail
Newly developed cam technology with sharply decreasing opening torque ensures maximum convenience and accessibility
Register now and access more than 125,000 products
Variants
- Precisely adjustable valves with large rotation range enable effortless fine adjustment of the closing speed and end stroke
- Combination of hydraulic opening damping and high closing force EN 3-6 enables use in façade doors
- Specially bevelled housing fits easily into narrow profile systems without colliding with glazing beads
- Standard milling pocket in accordance with industry standard dimensions minimises the amount of adjustment required during installation
- Axis extension through the lever arm reduces storage of various door closers with different axis lengths
- Compact design for use on doors with a specific leaf thickness
The use of a mechanical lock or spring clamp is not permitted for fire and smoke protection doors.
The door leaf must be restricted to its max. opening limit using a suitable floor-level doorstop.
Closing sequence selectors or closing sequence selectors with smoke control centre and holding function can be ordered separately.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!