The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer GTS 690 (EN 5-6) with slide rail
The strongest door closer for the property
Register now and access more than 125,000 products
Variants
Hydraulic top door closer with controlled closing process
Additional protection
Cover can only be removed with tool.
Aluminium body
Slim design
Precise control of the closing speed, end stop and opening damping via a hexagon socket screw at the front
- Can be adapted to suit the installation conditions
The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.
Opening damping inoperable with head assembly/opposite hinge.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)
Dimensions subject to change. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!