The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer GTS 620 with slide rail
Universal door closer installable in all four assembly variants up to a door width of 950 mm.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148306.jpg)
Variants
Hydraulic top door closer with controlled closing process
Additional protection
Cover can only be removed with tool.
Aluminium body
Slim design
Precise controlling of the closing speed and end stop via a hexagon socket screw from the side
Can be adapted to suit the installation conditions
The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/148352.jpg)
Hinge side normal assembly DIN L (DIN R mirror-image)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/130457.jpg)
Hinge side head assembly DIN L (DIN R mirror-image)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/148269.jpg)
Non-hinge side head assembly DIN R (DIN L mirror-image)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/148389.jpg)
Non-hinge side standard assembly DIN R (DIN L mirror-image)
Specified dimensions not binding. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!