The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer GTS 601 with slide rail
Direct installation without the need for a mounting plate
Register now and access more than 125,000 products
Variants
- Hydraulic top door closer with controlled closing process
- Aluminium body and aluminium front disc cap
- Precise controlling of the closing speed and end stop with a hexagon screw from the side and can therefore be adapted to local conditions
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)
Specified dimensions not binding. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!