The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Dome light safety device with steel mat
Fall-through protection for light domes and light strips
Register now and access more than 125,000 products
Variants
- Securing people against falling through light domes/strips
- Zinc-plated bars (diameter 5 mm) made of structural steel with mesh size 100 mm x 100 mm
- Fixing clamps and connection clamps made of zinc-plated cold-formed steel
- 1 piece corresponds to 0.1 square metres
- Individual planning required (contact flat roof salesperson)
- For planning, send a request to Seitenschutzsysteme@wuerth.com
- Annual inspection after expiry of the warranty by safety officer/qualified person
GS-BAU-18:2015
- Assembly on light dome frame using supplied fixing clamps/elements
- The grid is hooked into the lugs of the fixing clamps and positioned at a maximum of 100 mm from the fall edge
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!